Skip to content Skip to navigation menu
Telco USA Inc.SMR6300SG5

SMR6300SG5

Series 6000 Receiver
Item #105794205
  • 6300 Series
  • 10 - 30 Volt DC Supply Voltage
  • PNP Output
  • NO Contacts
  • 5 m Cable Connection
  • 9.5 x 11.5 mm Rectangular Polyester Housing
  • IP 67 Sealing Class
  • 6 m Range
+ Show More + Show Less
Telco USA Inc.SMR6300SG5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6300 Series
  • 10 - 30 Volt DC Supply Voltage
  • PNP Output
  • NO Contacts
  • 5 m Cable Connection
Range [Max] 6 m
Operation Frequency [Max] 100 Hz
Contacts Normally Open
Response Time 5 ms/5 ms
Type Receiver
Output Indicator Yellow LED
Maximum Output Current 100 mA
Housing Size 9.5 x 11.5 mm Rectangular
Series 6300
Connection 5 m Cable
Output PNP
Hysteresis Approx. 30%
Current Consumption 10 mA @ 32 V dc
Short Circuit Protection Yes
Housing Material Polyester
Supply Voltage 10 to 30 Volt DC
Sealing Class IP 67
Operation Temperature [Max] 60 °C
Operation Temperature [Min] -20 °C
Light Immunity @ 20% > 50,000 lux
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison