Skip to content Skip to navigation menu
Telco USA Inc.SMR6206AS5

SMR6206AS5

Series 6000 Receiver
Item #105794911
  • 6200 Series
  • 10 - 30 Volt DC Supply Voltage
  • PNP Output
  • NC Contacts
  • 5 m Cable Connection
  • 10 mm Round Stainless Steel Housing
  • IP 67 Sealing Class
  • 6 m Range
+ Show More + Show Less
Telco USA Inc.SMR6206AS5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6200 Series
  • 10 - 30 Volt DC Supply Voltage
  • PNP Output
  • NC Contacts
  • 5 m Cable Connection
Housing Size 10 mm Round
Range [Max] 6 m
Operation Frequency [Max] 100 Hz
Supply Voltage 10 to 30 Volt DC
Operation Temperature [Max] 60 °C
Short Circuit Protection Yes
Output Indicator Yellow LED
Housing Material Stainless Steel
Series 6200
Light Immunity @ 20% > 50,000 lux
Type Receiver
Maximum Output Current 100 mA
Response Time 5 ms/5 ms
Current Consumption 10 mA @ 32 V dc
Hysteresis Approx. 30%
Contacts Normally Closed
Output PNP
Operation Temperature [Min] -20 °C
Sealing Class IP 67
Connection 5 m Cable
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison