- 3006 Series
- 10 - 30 Volt DC Supply Voltage
- NPN Output
- NC Contacts
- 2.5 m Cable Connection
| Output Indicator | Red LED |
| Connection | 2.5 m Cable |
| Range [Max] | 6 m |
| Contacts | Normally Closed |
| Current Consumption | 23 mA @ 30 V dc |
| Sealing Class | IP 67 |
| Housing Size | 12.7 mm Round |
| Output | NPN |
| Short Circuit Protection | No |
| Response Time | 7 ms/4 ms |
| Supply Voltage | 10 to 30 Volt DC |
| Series | 3006 |
| Hysteresis | Approx. 30% |
| Operation Temperature [Max] | 50 °C |
| Light Immunity @ 20% | > 20,000 lux |
| Operation Temperature [Min] | -20 °C |
| Operation Frequency [Max] | 100 Hz |
| Maximum Output Current | 100 mA |
| Type | Receiver |
| Housing Material | ABS |
| Weight | 0.5 LB |

