- 115 V ac Power Supply
- NPN and PNP Output
- 11-pole DIN Socket Connection
- On/Off Response Time
- Sealing Class
| Model | PA 11 A On/Off Delay |
| Current Consumption | Max. 3.5 VA |
| Connection | 11-pole DIN socket |
| Weight | 1.0 LB |
| Model | PA 11 A On/Off Delay |
| Current Consumption | Max. 3.5 VA |
| Connection | 11-pole DIN socket |
| Weight | 1.0 LB |