
- 95 mm Shaft Diameter
- 130 mm Housing Bore
- 12 mm Width
- Type TC
- Fluoroelastomer - Viton
Temperature Range [Max] | 400 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Inch/Metric | Metric |
Case Construction | Rubber Covered OD Steel Case |
Shaft Dia. | 95 mm |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Pressure | 3 psi |
Housing Bore Dia. | 130 mm |
Lip Style | Internal |
Seal Application | General Purpose |
Surface Speed [Nom] | 3,600 ft/min |
Lip Type | Dual Lip w/One Spring |
Seal Design | Molded Design |
Lip Material | Fluoroelastomer - Viton |
Construction | TC |
Spring Material | Stainless Steel Garter |
Weight | 0.26 LB |
EAN or UPC | 750886251910 |
