- 90 mm Shaft Diameter
- 115 mm Housing Bore
- 13 mm Width
- Type TB
- Fluoroelastomer - Viton
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Spring Material | Stainless Steel Garter |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 90 mm |
| Pressure | 3 psi |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Fluoroelastomer - Viton |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Construction | TB |
| Housing Bore Dia. | 115 mm |
| Temp Description | w/Lip Attached To End Of Case Only |
| Weight | 0.189 LB |
| EAN or UPC | 750886206880 |

