- 90 mm Shaft Diameter
- 105 mm Housing Bore
- 4 mm Width
- Type VC
- Nitrile
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Pressure | 3 psi |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | None |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Construction | VC (TCM) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip w/o Spring |
| Lip Material | Nitrile |
| Shaft Dia. | 90 mm |
| Case Construction | Rubber Covered OD Steel Case |
| Seal Application | General Purpose |
| Housing Bore Dia. | 105 mm |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Weight | 0.17 LB |

