
- 90 mm Shaft Diameter
- 105 mm Housing Bore
- 10 mm Width
- Type TC
- Nitrile
Lip Style | Internal |
Shaft Dia. | 90 mm |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Case Construction | Rubber Covered OD Steel Case |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 105 mm |
Pressure | 3 psi |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Spring Material | Carbon Steel Garter |
Lip Type | Dual Lip w/One Spring |
Inch/Metric | Metric |
Seal Design | Molded Design |
Construction | TC |
Temperature Range [Max] | 250 °F |
Weight | 0.11 LB |
EAN or UPC | 750886168249 |
