Skip to content Skip to navigation menu
TCM8X26X7TC

8X26X7TC

Dual Lip with One Spring
Item #101824089
  • 8 mm Shaft Diameter
  • 26 mm Housing Bore
  • 7 mm Width
  • Type TC
  • Nitrile
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM8X26X7TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Shaft Diameter
  • 26 mm Housing Bore
  • 7 mm Width
  • Type TC
  • Nitrile
Lip Style Internal
Construction TC
Surface Speed [Nom] 3,600 ft/min
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Case Construction Rubber Covered OD Steel Case
Temperature Range [Min] -40 °F
Shaft Dia. 8 mm
Temperature Range [Max] 250 °F
Seal Design Molded Design
Spring Material Carbon Steel Garter
Pressure 3 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Lip Type Dual Lip w/One Spring
Housing Bore Dia. 26 mm
Lip Material Nitrile
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison