- 8 mm Shaft Diameter
- 15 mm Housing Bore
- 3 mm Width
- Type KF
- Fluoroelastomer - Viton
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip w/o Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Construction | KF |
| Lip Style | Internal |
| Shaft Dia. | 8 mm |
| Housing Bore Dia. | 15 mm |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Pressure | 3 psi |
| Weight | 0.01 LB |
| EAN or UPC | 750886417583 |

