- 88 mm Shaft Diameter
- 140 mm Housing Bore
- 13 mm Width
- Type SF
- Fluoroelastomer - Viton
| Housing Bore Dia. | 140 mm |
| Seal Design | Molded Design |
| Construction | SF |
| Pressure | 3 psi |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Stainless Steel Garter |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 88 mm |
| Weight | 0.37 LB |

