Skip to content Skip to navigation menu
TCM85X130X13VTF

85X130X13VTF

Dual Lip with One Spring
Item #101862501
  • 85 mm Shaft Diameter
  • 130 mm Housing Bore
  • 13 mm Width
  • Type TF
  • Fluoroelastomer - Viton
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM85X130X13VTF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 85 mm Shaft Diameter
  • 130 mm Housing Bore
  • 13 mm Width
  • Type TF
  • Fluoroelastomer - Viton
Seal Application General Purpose
Spring Material Stainless Steel Garter
Pressure 3 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Inch/Metric Metric
Temperature Range [Min] -40 °F
Lip Style Internal
Shaft Dia. 85 mm
Case Construction Rubber Covered Steel Case
Lip Type Dual Lip w/One Spring
Lip Material Fluoroelastomer - Viton
Seal Design Molded Design
Construction TF
Temperature Range [Max] 400 °F
Housing Bore Dia. 130 mm
Cover/Compensation Ring/Plate Required No
Weight 0.28 LB
EAN or UPC 750886432203
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison