- 82 mm Shaft Diameter
- 105 mm Housing Bore
- 10 mm Width
- Type TCJ
- Silicone
| Seal Design | Molded Design |
| Temperature Range [Max] | 365 °F |
| Temperature Range [Min] | -58 °F |
| Lip Material | Silicone |
| Construction | TCJ |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 82 mm |
| Housing Bore Dia. | 105 mm |
| Temp Description |
w/Special Flanged Indented Case w/Left Hand Helix |
| Pressure | 3 psi |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Rubber Covered OD Steel Case |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.22 LB |

