- 75 mm Shaft Diameter
- 100 mm Housing Diameter
- 10 mm Wide
- Fluoroelastomer - Viton
- Dual Lip w/One Spring
| Pressure | 0 psi |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020@1000 |
| Construction | TC |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 100 mm |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 75 mm |
| Spring Material | Carbon Steel Garter |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | General Purpose |
| Weight | 0.15 LB |
| EAN or UPC | 750886243434 |

