- 72 mm Shaft Diameter
- 105 mm Housing Bore
- 12 mm Width
- Type TB
- Nitrile
| Housing Bore Dia. | 105 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 3 psi |
| Construction | TB |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 72 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.18 LB |

