
- 6 mm Shaft Diameter
- 18 mm Housing Bore
- 8 mm Width
- Type DC
- Nitrile
Lip Type | Dual Lip w/Two Springs |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Housing Bore Dia. | 18 mm |
Seal Application | General Purpose |
Lip Style | Internal |
Case Construction | Rubber Covered OD Steel Case |
Pressure | 3 psi |
Construction | DC |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Shaft Dia. | 6 mm |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 3,600 ft/min |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Molded Design |
Spring Material | Carbon Steel Garter |
Weight | 0.01 LB |
