
- 60 mm Shaft Diameter
- 100 mm Housing Bore
- 10 mm Width
- Type TG
- Fluoroelastomer-Viton
Seal Application | General Purpose |
Lip Style | Internal |
Lip Type | Dual Lip w/One Spring |
Spring Material | Stainless Steel Garter |
Seal Design | Molded Design |
Pressure | 3 psi |
Temperature Range [Max] | 400 °F |
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | No |
Temp Description | w/Bi-Directional Helix |
Lip Material | Fluoroelastomer - Viton |
Case Construction | Steel Case w/Ridged Rubber Coated OD |
Construction | TG |
Surface Speed [Nom] | 3,600 ft/min |
Shaft Dia. | 60 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 100 mm |
Weight | 0.18 LB |
