
- 58 mm Shaft Diameter
- 74 mm Housing Bore
- 9 mm Width
- Type TC
- Nitrile
Seal Application | General Purpose |
Housing Bore Dia. | 74 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Shaft Dia. | 58 mm |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Construction | TC |
Case Construction | Rubber Covered OD Steel Case |
Lip Material | Nitrile |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Lip Type | Dual Lip w/One Spring |
Spring Material | Carbon Steel Garter |
Surface Speed [Nom] | 3,600 ft/min |
Seal Design | Molded Design |
Pressure | 3 psi |
Weight | 0.06 LB |
EAN or UPC | 750886134251 |
