- 55 mm Shaft Diameter
- 80 mm Housing Bore
- 8 mm Width
- Type SCN
- Fluoroelastomer-Viton
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 80 mm |
| Spring Material | Stainless Steel Garter |
| Temp Description | w/Short Flex High Pressure Design |
| Temperature Range [Max] | 400 °F |
| Construction | SCN |
| Shaft Dia. | 55 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Pressure | 7 psi |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.09 LB |

