- 55 mm Shaft Diameter
- 80 mm Housing Bore
- 10 mm Width
- Type TB
- Fluoroelastomer-Viton
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 55 mm |
| Lip Style | Internal |
| Spring Material | Stainless Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temp Description | w/Bi-Directional Helix |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Construction | TB |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Pressure | 3 psi |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 80 mm |
| Weight | 0.103 LB |
| EAN or UPC | 750886443926 |

