- 55 mm Shaft Diameter
- 70 mm Housing Bore
- 7 mm Width
- Type DA
- Fluoroelastomer-Viton
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Stainless Steel Garter |
| Lip Style | Internal |
| Pressure | 3 psi |
| Seal Application | General Purpose |
| Construction | DA |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 55 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Temp Description | w/Design Variation From Standard |
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 70 mm |
| Lip Type | Dual Lip w/Two Springs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 400 °F |
| Weight | 0.11 LB |

