- 55 mm Shaft Diameter
- 65 mm Housing Bore
- 4.5 mm Width
- Type VM
- Nitrile
| Lip Type | Single Lip w/o Spring |
| Construction | VM |
| Case Construction | Steel Case w/Rubber Lining |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Spring Material | None |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Molded Design |
| Housing Bore Dia. | 65 mm |
| Pressure | 3 psi |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Shaft Dia. | 55 mm |
| Weight | 0.031 LB |
| EAN or UPC | 750886131199 |

