- 55 mm Shaft Diameter
- 63 mm Housing Bore
- 13 mm Width
- Type VG
- Fluoroelastomer-Viton
| Lip Type | Single Lip w/o Spring |
| Pressure | 3 psi |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Ridged Rubber Coated OD |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 63 mm |
| Shaft Dia. | 55 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Lip Material | Fluoroelastomer - Viton |
| Construction | VG |
| Spring Material | None |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.027 LB |

