Skip to content Skip to navigation menu
TCM54X75X10TC

54X75X10TC

Dual Lip with One Spring
Item #101822181
  • 54 mm Shaft Diameter
  • 75 mm Housing Bore
  • 8 mm Width
  • Type TC
  • Nitrile
  • Dual Lip w/One Spring
  • Shaft Seal
+ Show More + Show Less
TCM54X75X10TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 54 mm Shaft Diameter
  • 75 mm Housing Bore
  • 8 mm Width
  • Type TC
  • Nitrile
Seal Design Molded Design
Seal Application General Purpose
Pressure 3 psi
Housing Bore Dia. 75 mm
Lip Material Nitrile
Case Construction Rubber Covered OD Steel Case
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Inch/Metric Metric
Lip Type Dual Lip w/One Spring
Spring Material Carbon Steel Garter
Temperature Range [Min] -40 °F
Temperature Range [Max] 250 °F
Lip Style Internal
Construction TC
Shaft Dia. 54 mm
Cover/Compensation Ring/Plate Required No
Weight 0.07 LB
EAN or UPC 750886254539
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison