
- 530 mm Shaft Diameter
- 580 mm Housing Bore
- 20 mm Width
- Type TC
- Nitrile
Shaft Dia. | 530 mm |
Temperature Range [Max] | 250 °F |
Seal Application | General Purpose |
Lip Style | Internal |
Lip Type | Dual Lip w/One Spring |
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | No |
Case Construction | Rubber Covered OD Steel Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Surface Speed [Nom] | 3,600 ft/min |
Housing Bore Dia. | 580 mm |
Construction | TC |
Lip Material | Nitrile |
Seal Design | Molded Design |
Spring Material | Carbon Steel Garter |
Pressure | 3 psi |
Temperature Range [Min] | -40 °F |
Weight | 6.85 LB |
