Skip to content Skip to navigation menu
TCM530X565X20TA

530X565X20TA

Dual Lip with One Spring
Item #101875160
  • 530 mm Shaft Diameter
  • 565 mm Housing Bore
  • 13 mm Width
  • Type TA
  • Nitrile
  • Dual Lip w/One Spring
  • Shaft Seal
+ Show More + Show Less
TCM530X565X20TA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 530 mm Shaft Diameter
  • 565 mm Housing Bore
  • 13 mm Width
  • Type TA
  • Nitrile
Lip Style Internal
Construction TA
Spring Material Carbon Steel Garter
Shaft Dia. 530 mm
Seal Application General Purpose
Housing Bore Dia. 565 mm
Pressure 3 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Seal Design Assembled Design
Lip Material Nitrile
Lip Type Dual Lip w/One Spring
Inch/Metric Metric
Temperature Range [Max] 250 °F
Cover/Compensation Ring/Plate Required No
Temperature Range [Min] -40 °F
Surface Speed [Nom] 3,600 ft/min
Case Construction Steel Case w/Inner Case
Weight 6.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison