Skip to content Skip to navigation menu
TCM50X72X10TC

50X72X10TC

Dual Lip with One Spring
Item #101833002
  • 50 mm Shaft Diameter
  • 72 mm Housing Bore
  • 9 mm Width
  • Type TC
  • Nitrile
  • Dual Lip w/One Spring
  • Shaft Seal
+ Show More + Show Less
TCM50X72X10TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Shaft Diameter
  • 72 mm Housing Bore
  • 9 mm Width
  • Type TC
  • Nitrile
Pressure 3 psi
Seal Application General Purpose
Surface Speed [Nom] 3,600 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Case Construction Rubber Covered OD Steel Case
Spring Material Carbon Steel Garter
Construction TC
Temperature Range [Min] -40 °F
Shaft Dia. 50 mm
Seal Design Molded Design
Lip Style Internal
Housing Bore Dia. 72 mm
Lip Material Nitrile
Temperature Range [Max] 250 °F
Lip Type Dual Lip w/One Spring
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Weight 0.08 LB
EAN or UPC 750886123309
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison