Skip to content Skip to navigation menu
TCM50X62X7VSC

50X62X7VSC

Single Lip With Spring
Item #101876374
  • 50 mm Shaft Diameter
  • 62 mm Housing Bore
  • 7 mm Width
  • Type SC
  • Fluoroelastomer-Viton
  • Single Lip w/Spring
  • Shaft Seal
+ Show More + Show Less
TCM50X62X7VSC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Shaft Diameter
  • 62 mm Housing Bore
  • 7 mm Width
  • Type SC
  • Fluoroelastomer-Viton
Inch/Metric Metric
Spring Material Stainless Steel Garter
Cover/Compensation Ring/Plate Required No
Case Construction Rubber Covered OD Steel Case
Lip Style Internal
Lip Type Single Lip w/Spring
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Temperature Range [Max] 400 °F
Shaft Dia. 50 mm
Temperature Range [Min] -40 °F
Seal Application General Purpose
Housing Bore Dia. 62 mm
Seal Design Molded Design
Pressure 3 psi
Construction SC
Lip Material Fluoroelastomer - Viton
Weight 0.047 LB
EAN or UPC 750886253082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison