- 50.8 mm Shaft Diameter
- 73 mm Housing Bore
- 19 mm Width
- Type TCN1
- Nitrile
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 50.8 mm |
| Temp Description | w/Short Flex High Pressure Design |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 3 psi |
| Spring Material | Stainless Steel Garter |
| Lip Style | Internal |
| Construction | TCN1 |
| Housing Bore Dia. | 73 mm |
| Lip Material | Hydrogenated Nitrile |
| Seal Application | General Purpose |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip w/One Spring |
| Weight | 0.16 LB |

