- 47 mm Shaft Diameter
- 64 mm Housing Bore
- 8 mm Width
- Type KB
- Nitrile
| Lip Type | Dual Lip w/o Spring |
| Housing Bore Dia. | 64 mm |
| Temp Description | w/Design Variation From Standard, w/Hypalon OD Sealant |
| Construction | KB |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 47 mm |
| Lip Style | Internal |
| Pressure | 3 psi |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.08 LB |

