
- 46.2 mm Shaft Diameter
- 80 mm Housing Bore
- 10 mm Width
- Type TC
- Nitrile
Construction | TC |
Seal Application | General Purpose |
Pressure | 3 psi |
Temperature Range [Max] | 250 °F |
Lip Material | Nitrile |
Shaft Dia. | 46.2 mm |
Lip Type | Dual Lip w/One Spring |
Inch/Metric | Metric |
Housing Bore Dia. | 80 mm |
Seal Design | Molded Design |
Surface Speed [Nom] | 3,600 ft/min |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Case Construction | Rubber Covered OD Steel Case |
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Weight | 0.08 LB |
EAN or UPC | 750886251576 |
