
- 45 mm Shaft Diameter
- 65 mm Housing Bore
- 12 mm Width
- Type TB
- Nitrile
Temperature Range [Max] | 250 °F |
Case Construction | Steel Case w/o Inner Case |
Seal Design | Bonded Design |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Spring Material | Carbon Steel Garter |
Lip Type | Dual Lip w/One Spring |
Pressure | 3 psi |
Shaft Dia. | 45 mm |
Housing Bore Dia. | 65 mm |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 3,600 ft/min |
Construction | TB |
Inch/Metric | Metric |
Seal Application | General Purpose |
Lip Style | Internal |
Weight | 0.04 LB |
EAN or UPC | 750886116493 |
