Skip to content Skip to navigation menu
TCM45X60X7VSB

45X60X7VSB

Single Lip With Spring
Item #101826170
  • 45 mm Shaft Diameter
  • 60 mm Housing Bore
  • 7 mm Width
  • Type SB
  • Fluoroelastomer-Viton
  • Single Lip w/Spring
  • Shaft Seal
+ Show More + Show Less
TCM45X60X7VSB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 mm Shaft Diameter
  • 60 mm Housing Bore
  • 7 mm Width
  • Type SB
  • Fluoroelastomer-Viton
Case Construction Steel Case w/o Inner Case
Lip Style Internal
Inch/Metric Metric
Housing Bore Dia. 60 mm
Lip Type Single Lip w/Spring
Cover/Compensation Ring/Plate Required No
Surface Speed [Nom] 3,600 ft/min
Shaft Dia. 45 mm
Spring Material Stainless Steel Garter
Seal Application General Purpose
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Construction SB
Lip Material Fluoroelastomer - Viton
Temperature Range [Max] 400 °F
Pressure 3 psi
Seal Design Bonded Design
Weight 0.046 LB
EAN or UPC 750886115595
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison