
- 42 mm Shaft Diameter
- 76 mm Housing Bore
- 6.5 mm Width
- Type TC
- Nitrile
Lip Type | Dual Lip w/One Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Housing Bore Dia. | 76 mm |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 42 mm |
Temperature Range [Max] | 250 °F |
Construction | TC |
Seal Design | Molded Design |
Pressure | 3 psi |
Lip Style | Internal |
Seal Application | General Purpose |
Case Construction | Rubber Covered OD Steel Case |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 3,600 ft/min |
Weight | 0.11 LB |
EAN or UPC | 750886112716 |
