- 42 mm Shaft Diameter
- 62 mm Housing Bore
- 8 mm Width
- Type DC
- Fluoroelastomer-Viton
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Rubber Covered OD Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Stainless Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 62 mm |
| Lip Type | Dual Lip w/Two Springs |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Shaft Dia. | 42 mm |
| Construction | DC |
| Pressure | 3 psi |
| Lip Style | Internal |
| Weight | 0.05 LB |
| EAN or UPC | 750886229414 |

