
- 42 mm Shaft Diameter
- 50 mm Housing Bore
- 20 mm Width
- Type SC
- Nitrile
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 250 °F |
Pressure | 3 psi |
Inch/Metric | Metric |
Seal Design | Molded Design |
Shaft Dia. | 42 mm |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Construction | SC |
Lip Type | Single Lip w/Spring |
Housing Bore Dia. | 50 mm |
Seal Application | General Purpose |
Lip Style | Internal |
Case Construction | Rubber Covered OD Steel Case |
Surface Speed [Nom] | 3,600 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Weight | 0.023 LB |
EAN or UPC | 750886110859 |
