Skip to content Skip to navigation menu
TCM40X68X6SC

40X68X6SC

Single Lip With Spring
Item #101823003
  • 40 mm Shaft Diameter
  • 68 mm Housing Bore
  • 6 mm Width
  • Nitrile
  • Type SC
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM40X68X6SC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Shaft Diameter
  • 68 mm Housing Bore
  • 6 mm Width
  • Nitrile
  • Type SC
Seal Design Molded Design
Seal Application General Purpose
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Temperature Range [Max] 250 °F
Lip Type Single Lip w/Spring
Inch/Metric Metric
Lip Style Internal
Housing Bore Dia. 68 mm
Case Construction Rubber Covered OD Steel Case
Construction SC (TCM)
Pressure 3 psi
Shaft Dia. 40 mm
Lip Material Nitrile
Surface Speed [Nom] 3,600 ft/min
Cover/Compensation Ring/Plate Required No
Spring Material Carbon Steel Garter
Temperature Range [Min] -40 °F
Weight 0.07 LB
EAN or UPC 750886415510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison