
- 38 mm Shaft Diameter
- 62 mm Housing Bore
- 7 mm Width
- Fluoroelastomer-Viton
- Type TCN1
Construction | TCN1 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Spring Material | Carbon Steel Garter |
Case Construction | Rubber Covered Steel Case |
Surface Speed [Nom] | 3,600 ft/min |
Seal Design | Molded Design |
Temp Description | w/Short Flex High Pressure Design |
Inch/Metric | Metric |
Shaft Dia. | 38 mm |
Lip Type | Dual Lip w/One Spring |
Pressure | 3 psi |
Housing Bore Dia. | 62 mm |
Temperature Range [Max] | 400 °F |
Lip Material | Fluoroelastomer - Viton |
Cover/Compensation Ring/Plate Required | No |
Seal Application | General Purpose |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Weight | 0.06 LB |
EAN or UPC | 750886258872 |
