Skip to content Skip to navigation menu
TCM38X52X6VTC

38X52X6VTC

Dual Lip with One Spring
Item #101909746
  • 38 mm Shaft Diameter
  • 52 mm Housing Bore
  • 6 mm Width
  • Fluoroelastomer-Viton
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM38X52X6VTC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 38 mm Shaft Diameter
  • 52 mm Housing Bore
  • 6 mm Width
  • Fluoroelastomer-Viton
  • Type TC
Pressure 3 psi
Temperature Range [Min] -40 °F
Lip Style Internal
Spring Material Carbon Steel Garter
Cover/Compensation Ring/Plate Required No
Housing Bore Dia. 52 mm
Lip Type Dual Lip w/One Spring
Surface Speed [Nom] 3,600 ft/min
Temperature Range [Max] 400 °F
Inch/Metric Metric
Case Construction Rubber Covered OD Steel Case
Seal Design Molded Design
Seal Application General Purpose
Shaft Dia. 38 mm
Construction TC
Lip Material Fluoroelastomer - Viton
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Weight 0.05 LB
EAN or UPC 750886212058
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison