Skip to content Skip to navigation menu
TCM35X82X6TC

35X82X6TC

Dual Lip with One Spring
Item #101827317
  • 35 mm Shaft Diameter
  • 82 mm Housing Bore
  • 6 mm Width
  • Nitrile
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM35X82X6TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 mm Shaft Diameter
  • 82 mm Housing Bore
  • 6 mm Width
  • Nitrile
  • Type TC
Temperature Range [Min] -40 °F
Inch/Metric Metric
Spring Material Carbon Steel Garter
Pressure 3 psi
Lip Style Internal
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Construction TC
Lip Type Dual Lip w/One Spring
Seal Application General Purpose
Temperature Range [Max] 250 °F
Shaft Dia. 35 mm
Housing Bore Dia. 82 mm
Cover/Compensation Ring/Plate Required No
Case Construction Rubber Covered OD Steel Case
Seal Design Molded Design
Weight 1.63 LB
EAN or UPC 750886379010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison