- 35 mm Shaft Diameter
- 50 mm Housing Bore
- 7 mm Width
- Nitrile
- Type TB
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 50 mm |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 3 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 35 mm |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Construction | TB |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.04 LB |
| EAN or UPC | 750886255130 |

