Skip to content Skip to navigation menu
TCM32X51X8TC

32X51X8TC

Dual Lip with One Spring
Item #101825615
  • 32 mm Shaft Diameter
  • 51 mm Housing Bore
  • 8 mm Width
  • Nitrile
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM32X51X8TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 mm Shaft Diameter
  • 51 mm Housing Bore
  • 8 mm Width
  • Nitrile
  • Type TC
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Spring Material Carbon Steel Garter
Construction TC
Seal Design Molded Design
Inch/Metric Metric
Housing Bore Dia. 51 mm
Lip Style Internal
Surface Speed [Nom] 3,600 ft/min
Temperature Range [Max] 250 °F
Cover/Compensation Ring/Plate Required No
Shaft Dia. 32 mm
Case Construction Rubber Covered OD Steel Case
Seal Application General Purpose
Lip Material Nitrile
Lip Type Dual Lip w/One Spring
Pressure 3 psi
Weight 0.77 LB
EAN or UPC 750886265337
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison