Skip to content Skip to navigation menu
TCM30X60X8TC

30X60X8TC

Dual Lip with One Spring
Item #101832967
  • 30 mm Shaft Diameter
  • 60 mm Housing Bore
  • 8 mm Width
  • Nitrile
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM30X60X8TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm Shaft Diameter
  • 60 mm Housing Bore
  • 8 mm Width
  • Nitrile
  • Type TC
Case Construction Rubber Covered OD Steel Case
Shaft Dia. 30 mm
Lip Style Internal
Lip Type Dual Lip w/One Spring
Temperature Range [Min] -40 °F
Surface Speed [Nom] 3,600 ft/min
Seal Design Molded Design
Pressure 3 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Cover/Compensation Ring/Plate Required No
Housing Bore Dia. 60 mm
Inch/Metric Metric
Seal Application General Purpose
Construction TC
Spring Material Carbon Steel Garter
Lip Material Nitrile
Temperature Range [Max] 250 °F
Weight 0.05 LB
EAN or UPC 750886087724
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison