
- 30 mm Shaft Diameter
- 43 mm Housing Bore
- 8 mm Width
- Nitrile
- Type SC
Seal Design | Molded Design |
Seal Application | General Purpose |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Surface Speed [Nom] | 3,600 ft/min |
Lip Material | Nitrile |
Lip Type | Single Lip w/Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Inch/Metric | Metric |
Housing Bore Dia. | 43 mm |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 30 mm |
Temperature Range [Max] | 250 °F |
Construction | SC (TCM) |
Cover/Compensation Ring/Plate Required | No |
Case Construction | Rubber Covered OD Steel Case |
Pressure | 3 psi |
Weight | 0.04 LB |
EAN or UPC | 750886378822 |
