Skip to content Skip to navigation menu
TCM30X42X5TC

30X42X5TC

Dual Lip with One Spring
Item #101824102
  • 30 mm Shaft Diameter
  • 42 mm Housing Bore
  • 5 mm Width
  • Nitrile
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM30X42X5TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm Shaft Diameter
  • 42 mm Housing Bore
  • 5 mm Width
  • Nitrile
  • Type TC
Housing Bore Dia. 42 mm
Pressure 3 psi
Case Construction Rubber Covered OD Steel Case
Temperature Range [Min] -40 °F
Inch/Metric Metric
Lip Style Internal
Spring Material Carbon Steel Garter
Lip Material Nitrile
Seal Application General Purpose
Shaft Dia. 30 mm
Lip Type Dual Lip w/One Spring
Cover/Compensation Ring/Plate Required No
Construction TC
Seal Design Molded Design
Temperature Range [Max] 250 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Weight 0.017 LB
EAN or UPC 750886251293
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison