Skip to content Skip to navigation menu
TCM30X42X4.5VTC

30X42X4.5VTC

Dual Lip with One Spring
Item #101964228
  • 30 mm Shaft Diameter
  • 42 mm Housing Bore
  • 4.5 mm Width
  • Fluoroelastomer-Viton
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM30X42X4.5VTC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm Shaft Diameter
  • 42 mm Housing Bore
  • 4.5 mm Width
  • Fluoroelastomer-Viton
  • Type TC
Pressure 3 psi
Case Construction Rubber Covered OD Steel Case
Cover/Compensation Ring/Plate Required No
Lip Type Dual Lip w/One Spring
Surface Speed [Nom] 3,600 ft/min
Inch/Metric Metric
Lip Style Internal
Construction TC
Spring Material Carbon Steel Garter
Seal Application General Purpose
Lip Material Fluoroelastomer - Viton
Housing Bore Dia. 42 mm
Seal Design Molded Design
Shaft Dia. 30 mm
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Temperature Range [Max] 400 °F
Weight 0.03 LB
EAN or UPC 750886254997
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison