
- 30 mm Shaft Diameter
- 40 mm Housing Bore
- 5 mm Width
- Nitrile
- Type TC
Pressure | 3 psi |
Inch/Metric | Metric |
Housing Bore Dia. | 40 mm |
Construction | TC |
Seal Design | Molded Design |
Seal Application | General Purpose |
Temperature Range [Max] | 250 °F |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Case Construction | Rubber Covered OD Steel Case |
Lip Type | Dual Lip w/One Spring |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 30 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Weight | 0.015 LB |
EAN or UPC | 750886251460 |
