- 30 mm Shaft Diameter
- 37 mm Housing Bore
- 4 mm Width
- Fluoroelastomer-Viton
- Type VG1
| Lip Style | Internal |
| Shaft Dia. | 30 mm |
| Pressure | 3 psi |
| Housing Bore Dia. | 37 mm |
| Spring Material | None |
| Case Construction | Steel Case w/Ridged Rubber Coated OD |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Construction | VG1 |
| Seal Application | General Purpose |
| Weight | 0.03 LB |

