Skip to content Skip to navigation menu
TCM28X60X10TC

28X60X10TC

Dual Lip with One Spring
Item #101823846
  • 28 mm Shaft Diameter
  • 60 mm Housing Bore
  • 10 mm Width
  • Nitrile
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM28X60X10TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 28 mm Shaft Diameter
  • 60 mm Housing Bore
  • 10 mm Width
  • Nitrile
  • Type TC
Spring Material Carbon Steel Garter
Pressure 3 psi
Temperature Range [Max] 250 °F
Lip Style Internal
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Seal Application General Purpose
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Case Construction Rubber Covered OD Steel Case
Lip Type Dual Lip w/One Spring
Shaft Dia. 28 mm
Housing Bore Dia. 60 mm
Construction TC
Seal Design Molded Design
Surface Speed [Nom] 3,600 ft/min
Temperature Range [Min] -40 °F
Weight 0.06 LB
EAN or UPC 750886250555
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison