- 280 mm Shaft Diameter
- 320 mm Housing Bore
- 20 mm Width
- Fluoroelastomer-Viton
- Type TC
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 280 mm |
| Construction | TC |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Pressure | 3 psi |
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 320 mm |
| Case Construction | Rubber Covered OD Steel Case |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Weight | 1.92 LB |
| EAN or UPC | 750886260530 |

